1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Rubbermaid
FG454600 BEIG
Cleaning Cart - 26 in Wide, 33-1/4 in High, Beige
MI ITEM #
03867509
MFR #
FG454600 BEIG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
Rubbermaid FG454600 BEIG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubbermaid
FG454600 BEIG
Cleaning Cart - 26 in Wide, 33-1/4 in High, Beige
MI ITEM #
03867509
MFR #
FG454600 BEIG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
FG454600BEIG HD UTILITY CART 2 SHELF 24X
Specifications
Width
26 in
Height
33-1/4 in
Color
Beige
Product Types
Cleaning Cart
Length
55 in
Number Of Cart Shelves
2
Number Of Cart Casters
4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought