Motion
FG454610 BLA

Rubbermaid
FG454610 BLA

Heavy Duty Ergo Handle Utility Cart - 26 in Wide, 33-1/4 in High, Black
Mi Item #03867510
MFR #FG454610 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG454610 BLA

Heavy Duty Ergo Handle Utility Cart - 26 in Wide, 33-1/4 in High, Black
Mi Item #03867510
MFR #FG454610 BLA

Mfr description
FG454610BLA HD UTILITY CART 24 X 46 W/
  • Won't rust, dent, chip, or peel
  • Rounded corners protect walls and furniture
  • Easy-access bottom shelf
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    33-1/4 in
  • Length
    55 in
  • Width
    26 in

Details

  • Color
    Black
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    2
  • Product Types
    Cleaning Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)