1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Rubbermaid
FG459100 BLA
Cart Hook - Plastic
MI ITEM #
03867516
MFR #
FG459100 BLA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Hooks
Rubbermaid FG459100 BLA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubbermaid
FG459100 BLA
Cart Hook - Plastic
MI ITEM #
03867516
MFR #
FG459100 BLA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
FG459100BLA LADDER/HOOK KIT
Specifications
Hook Type
Cart
Material
Plastic
Color
Black
Load Capacity
50 lb.
Overall Depth
3 in
Overall Height
3-7/8 in
Overall Width
4-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data