Motion
FG565861 BLA

Rubbermaid
FG565861 BLA

Contractor Wheelbarrow - Plastic Material, Black Color, 6-1/2 ft³ Capacity
MI ITEM #03867589
MFR #FG565861 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG565861 BLA

Contractor Wheelbarrow - Plastic Material, Black Color, 6-1/2 ft³ Capacity
MI ITEM #03867589
MFR #FG565861 BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    27-1/2 in
  • Length
    60 in
  • Width
    27 in

Details

  • Additional Details
    Engineered for toughness and designed to outperform. All-plastic, seamless pan design resists leaking and cracking. Long-lasting hardwood handles for added handling strength and sure movement.
  • Capacity
    6-1/2 ft³
  • Color
    Black
  • Manufacturer Product Page
  • Material
    Plastic

Overview

Mfr description
FG565861BLA 6.5 CF 1 WHL CONTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought