1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
JET-31-117-1
Vinyl Material, Inkjet, 0.9500 in Print Width, 2.2500 in Print Height, 38 Total Labels
MI ITEM #
03868751
MFR #
JET-31-117-1
Your Price
$306.70
/pk
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY JET-31-117-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
JET-31-117-1
Vinyl Material, Inkjet, 0.9500 in Print Width, 2.2500 in Print Height, 38 Total Labels
MI ITEM #
03868751
MFR #
JET-31-117-1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$306.70
/pk
(List
$564.35
)
Qty
Add to Cart
Overview
Mfr description
JET-31-117-1 0.950 IN X 2.250 IN
Specifications
Print Technology
Inkjet
Printable Area Width
0.9500 in
Printable Area Height
2.2500 in
Number Of Labels
38
Material
Vinyl
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data