Specifications
Dimensions
- Overall Width4.4000 in
Details
- ColorGreen
- For Use With PrinterMiniMark
- MaterialWax
- Print TechnologyThermal Transfer
- TypeRibbon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)