Motion
12773

BRADY
12773

Printing Label & Tape - Aluminum Material
Mi Item #03869977
MFR #12773
Price$423.35/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
12773

Printing Label & Tape - Aluminum Material
Mi Item #03869977
MFR #12773

Mfr description
12773 TAG OSHA PELIGRO W/STRIPES 2X4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.35/pk

Specifications

Dimensions

  • Thickness
    0.0350 in, 0.89 mm

Details

  • Applications
    Facility Identification, Safety Identification
  • Average Outdoor Durability
    5-8 years
  • Color
    Black, Blue on White
  • Corner Type
    Rounded
  • Indoor Outdoor Use
    Outdoor
  • Label Properties
    Rigid
  • Magnetic
    False
  • Material
    Aluminum
  • Material Number
    B-555
  • Material Properties
    Rigid
  • Max Service Temperature
    230 °F
  • Min Service Temperature
    -40 °F
  • Pre Printed Areas On Labels
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)