Motion
12931

BRADY
12931

Printing Label & Tape - Matte Finish, Polyester Material, Laser Printing, 25 Total Labels
Mi Item #03870126
MFR #12931
Price$423.35/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
12931

Printing Label & Tape - Matte Finish, Polyester Material, Laser Printing, 25 Total Labels
Mi Item #03870126
MFR #12931

Mfr description
12931 SIGN OSHA PRECAUCION 7X10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.35/pk

Specifications

Dimensions

  • Thickness
    0.0035 in, 0.09 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    General Identification, Safety Identification
  • Color
    Black, Yellow on White
  • Finish
    Matte
  • For Use With Printer
    Inkjet Printers, Laser Printers
  • Label Properties
    Permanent Adhesive
  • Label/Media Format
    Sheet
  • Magnetic
    False
  • Material
    Polyester
  • Material Number
    B-747A
  • Material Properties
    Laser Toner-receptive
  • Max Service Temperature
    266 °F
  • Min Service Temperature
    -40 °F
  • Number Of Labels
    25
  • Pre Printed Areas On Labels
    1
  • Print Technology
    Laser Printing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)