Motion
105557

BRADY
105557

Printing Label & Tape - Gloss Finish, Vinyl Material, 1.0000 in Roll Width, 90 ft Roll Length
Mi Item #03870347
MFR #105557
Price$98.42/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105557

Printing Label & Tape - Gloss Finish, Vinyl Material, 1.0000 in Roll Width, 90 ft Roll Length
Mi Item #03870347
MFR #105557

Mfr description
105557 B946 1"X30YD INT'L MAROON PBT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.42/rl

Specifications

Dimensions

  • Roll Length
    90 ft
  • Roll Width
    1.0000 in
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Applications
    Pipe and Valve Marking
  • Average Outdoor Durability
    8-10 years
  • Color
    Brown
  • Finish
    Gloss
  • Indoor Outdoor Use
    Outdoor
  • Label Properties
    Permanent Adhesive Vinyl Gloss
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Vinyl
  • Material Number
    B-946
  • Material Properties
    Vinyl
  • Max Service Temperature
    180 °F
  • Min Service Temperature
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)