Motion
FG9T1300BLA

Rubbermaid
FG9T1300BLA

1/2 cu. yd. 450 lb. Tilt Truck
Mi Item #03871146
MFR #FG9T1300BLA
Price$1,248.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9T1300BLA

1/2 cu. yd. 450 lb. Tilt Truck
Mi Item #03871146
MFR #FG9T1300BLA

Mfr description
FG9T1300BLA 1/2 CU YD SF TT 400 LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,248.45/each

Specifications

Dimensions

  • Hopper Height
    33-7/8 in
  • Hopper Length
    57-3/8 in
  • Hopper Width
    26-7/8 in

Details

  • Color
    Black
  • Construction Process
    Structural Foam
  • Hopper Capacity
    450 lb
  • Wheeled Or Stationary
    Wheeled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)