Motion
FG9T1400BLA

Rubbermaid
FG9T1400BLA

Structural Foam Tilt Truck, Rectangular, 850 lb Capacity, Black
MI ITEM #03871147
MFR #FG9T1400BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9T1400BLA

Structural Foam Tilt Truck, Rectangular, 850 lb Capacity, Black
MI ITEM #03871147
MFR #FG9T1400BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hopper Height
    33-7/8 in
  • Hopper Length
    57-3/8 in
  • Hopper Width
    26-7/8 in

Details

  • Color
    Black
  • Construction Process
    Structural Foam
  • Hopper Capacity
    850 lb
  • Wheeled Or Stationary
    Wheeled

Overview

Mfr description
FG9T1400BLA 1/2 CU YD SF STD DUTY TT 850

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought