Specifications
Dimensions
- Hopper Height42-1/4 in
- Hopper Length70-3/4 in
- Hopper Width33-1/2 in
Details
- ColorBlack
- Construction ProcessStructural Foam
- Hopper Capacity1250 lb
- Wheeled Or StationaryWheeled
Overview
Mfr description
FG9T1500BLA 1 CU YD SF TT 1250 LB