Motion
FG9T1600BLA

Rubbermaid
FG9T1600BLA

Tilt Truck, Standard, 1 cu. yd., 2100 lb.
MI ITEM #03871149
MFR #FG9T1600BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9T1600BLA

Tilt Truck, Standard, 1 cu. yd., 2100 lb.
MI ITEM #03871149
MFR #FG9T1600BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG9T1600BLA 1 CU YD SF TILT TRUCK 2100

Specifications

  • Hopper Capacity
    2100 lb
  • Construction Process
    Structural Foam
  • Wheeled Or Stationary
    Wheeled
  • Color
    Black
  • Hopper Height
    42-1/4 in
  • Hopper Length
    70-3/4 in
  • Hopper Width
    33-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought