Motion
FG9T1700BLA

Rubbermaid
FG9T1700BLA

Tilt Truck, Rectangular, Plastic, 3000 lb.
Mi Item #03871150
MFR #FG9T1700BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9T1700BLA

Tilt Truck, Rectangular, Plastic, 3000 lb.
Mi Item #03871150
MFR #FG9T1700BLA

Mfr description
FG9T1700BLA 1/2 C YD SERVICE TRUCK 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hopper Height
    38-5/8 in
  • Hopper Length
    56-3/4 in
  • Hopper Width
    28 in

Details

  • Color
    Black
  • Construction Process
    Rotational Molded
  • Hopper Body Material
    Plastic
  • Hopper Capacity
    300 lb
  • Wheeled Or Stationary
    Wheeled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)