Overview
Mfr description
FG9T2800BLA 33 ELECTRONIC MEDIA CART 3
Specifications
- Width18-5/8 in
- Height32-1/8 in
- ColorBlack
- Product TypesAudio-Visual Cart
- Length32-1/2 in
- Number Of Cart Shelves3
- Number Of Drawers On Cart2
- Number Of Lockable Drawers On Cart2
- Cart Frame MaterialAluminum
- Number Of Cart Casters4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data