Overview
Mfr description
FG9T3000BLA 42 ELECT MEDIA CART 3 SHELF
Specifications
- Width18-5/8 in
- Height42-3/8 in
- ColorBlack
- Product TypesAudio-Visual Cart
- Length32-1/2 in
- Number Of Cart Shelves3
- Cart Frame MaterialAluminum
- Number Of Cart Casters4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data