Specifications
Dimensions
- Height42-3/8 in
- Length32-1/2 in
- Width18-5/8 in
Details
- Cart Frame MaterialAluminum
- ColorBlack
- IncludesCord Wrap
- Number Of Cart Casters4
- Number Of Cart Shelves3
- Number Of Drawers On Cart1
- Number Of Lockable Drawers On Cart1
- Product TypesAudio-Visual Cart
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)