Motion
FG9T3500 BLA

Rubbermaid
FG9T3500 BLA

Mediamaster Audio-Visual Cart - 20 in Wide, 48 in High, Black
MI ITEM #03871162
MFR #FG9T3500 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9T3500 BLA

Mediamaster Audio-Visual Cart - 20 in Wide, 48 in High, Black
MI ITEM #03871162
MFR #FG9T3500 BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG9T3500BLA 48 ELECTRONIC MEDIA CART 4

Specifications

  • Width
    20 in
  • Height
    48 in
  • Color
    Black
  • Includes
    Cord Wrap
  • Product Types
    Audio-Visual Cart
  • Length
    36-1/2 in
  • Number Of Cart Shelves
    4
  • Number Of Drawers On Cart
    1
  • Number Of Lockable Drawers On Cart
    1
  • Cart Frame Material
    Aluminum
  • Number Of Cart Casters
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought