Motion
FG9T5800BLA

Rubbermaid
FG9T5800BLA

Ladder Cart - 27 in Wide, 42 in High, Black
Mi Item #03871180
MFR #FG9T5800BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9T5800BLA

Ladder Cart - 27 in Wide, 42 in High, Black
Mi Item #03871180
MFR #FG9T5800BLA

Mfr description
FG9T5800BLA LADDER CART W/ONE CABINET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    42 in
  • Length
    31-1/2 in
  • Width
    27 in

Details

  • Cart Frame Material
    Polypropylene/Steel
  • Color
    Black
  • Number Of Cart Casters
    4
  • Product Types
    Ladder Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)