Motion
FG9T6571 BEIG

Rubbermaid
FG9T6571 BEIG

Raised Handle Utility Cart 100 lb. Capacity, 31-1/2\ inL x 16-1/4\ inW
MI ITEM #03871187
MFR #FG9T6571 BEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9T6571 BEIG

Raised Handle Utility Cart 100 lb. Capacity, 31-1/2\ inL x 16-1/4\ inW
MI ITEM #03871187
MFR #FG9T6571 BEIG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG9T6571BEIG UTILITY CART W/100 LB. WT.

Specifications

  • Cart Type
    Service Cart
  • Number Of Shelves
    3
  • Caster Wheel Diameter
    3 in
  • Width
    16-1/4 in
  • Height
    36 in
  • Color
    Beige
  • Load Capacity
    100 lb.
  • Material
    High Density Structural Foam
  • Standards Met
    NSF, CSA, UL
  • Product Types
    Cleaning Cart
  • Length
    31-1/2 in
  • Number Of Cart Shelves
    3
  • Number Of Cart Casters
    4
  • Overall Length
    31-1/2 in
  • Overall Width
    16-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought