Motion
FG9T6600 BLA

Rubbermaid
FG9T6600 BLA

Utility Cart - 16 in Wide, 31-1/4 in High, Black
Mi Item #03871188
MFR #FG9T6600 BLA
Price$466.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9T6600 BLA

Utility Cart - 16 in Wide, 31-1/4 in High, Black
Mi Item #03871188
MFR #FG9T6600 BLA

Mfr description
FG9T6600BLA 2 SHELF CART W/4 CASTERS
  • Includes 2 lipped shelves to keep items secure during transport
  • Handle compartments and molded fittings for more storage
  • 5" swivel casters for mobility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$466.38/each

Specifications

Dimensions

  • Height
    31-1/4 in
  • Length
    34 in
  • Outside Height
    31-1/2 in
  • Outside Length
    34-1/4 in
  • Outside Width
    17-3/8 in
  • Width
    16 in

Details

  • Color
    Black
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    2
  • Product Types
    Cleaning Cart
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)