Motion
FG9T6700 BLA

Rubbermaid
FG9T6700 BLA

Heavy Duty Utility Cart - Number of Shelves: 2, 25-5/8 in Wide, 32-1/4 in High, Black
Mi Item #03871189
MFR #FG9T6700 BLA
Price$577.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG9T6700 BLA

Heavy Duty Utility Cart - Number of Shelves: 2, 25-5/8 in Wide, 32-1/4 in High, Black
Mi Item #03871189
MFR #FG9T6700 BLA

Mfr description
FG9T6700BLA 2 SHELF CART W/4 CASTERS
  • Easy-grip horizontal flat handle with handle compartments
  • Designed with rounded corners to protect furniture, walls, and doorways
  • Durable structural foam construction is lightweight and maneuverable with 500 lbs. of storage weight capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$577.90/each

Specifications

Dimensions

  • Caster Wheel Diameter
    5 in
  • Height
    32-1/4 in
  • Length
    40-1/4 in
  • Outside Height
    32-1/2 in
  • Outside Length
    40-1/4 in
  • Outside Width
    25-5/8 in
  • Weight
    42.8 lbs
  • Width
    25-5/8 in

Details

  • Cart Frame Material
    Polypropylene
  • Cart Type
    Flat Handle Utility Cart
  • Color
    Black
  • Load Capacity
    500 lbs
  • Manufacturer Product Page
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    2
  • Number Of Shelves
    2
  • Standards Met
    UL, CSA
  • Weight Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)