Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGJ15100 YL00

Trapper Dust Mop - Material: Yarn, Color: Yellow, 5 in Wide
MI ITEM #03871796
MFR #FGJ15100 YL00

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FGJ15100YL00 TRAPPER 5X12 YELLOWHALFTI

Specifications

  • Dust Mop Product Type
    Dust Mop
  • Dust Mop Dust Mop Head Material
    Yarn
  • Dust Mop Mop Head End Style
    Looped End
  • Dust Mop Dust Mop Head Length
    12 in
  • Dust Mop Dust Mop Head Width
    5 in
  • Dust Mop Mop Head Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text