1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Home
Janitorial
Floor Care
Mops and Buckets
Dust Mops
Dust Mops
Motion stocks wet mops for efficient, effective floor cleaning. Explore mop products by type, head material, brand, and more.
FILTER
In Stock Only
BRAND
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
Carolina Mop (4)
Genuine Joe (16)
Golden Star (1)
Hub City Brush (1)
Pro-Source (24)
Show More
DUST MOP/MOP HEAD STYLE
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
CONNECTOR TYPE
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
DUST MOP ACCESSORY TYPE
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
DUST MOP/DUST MOP HEAD MATERIAL
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
DUST MOP MITT MATERIAL
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
DUST MOP/MOP HEAD END STYLE
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
DUST MOP PRODUCT TYPE
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
DISPOSABLE
Sort By:
0 - Z
Matches (desc)
0 - Z
Z - 0
379 Results
Sort & Filter
Photos may not represent actual items. Refer to name and product specs for all details.
Sort & Filter
Sorted by:
Bestsellers
Bestsellers
Product Name A-Z
List
Grid
Compare
Rubbermaid
FGJ25700 BL00
Dust Mop - Material: Cotton, Synthetic Yarn, Color: Blue, 5 in Wide
MI ITEM #
03871813
MFR #
FGJ25700 BL00
In stock
$60.80
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGM25700 0000
Dust Mop Frame - Snap-On, 48 in Long, 5 in Wide
MI ITEM #
03871905
MFR #
FGM25700 0000
In stock
$29.18
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Pro-Source
09319989
36" Long x 5" Wide Yarn Blend Dust Mop Head;Snap-On, Blue, Looped Head
MI ITEM #
06306809
MFR #
09319989
In stock
$91.13
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Genuine Joe
54101
Dust Mop with Handle - Material: Cotton, 24 in Wide
MI ITEM #
07287058
MFR #
54101
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGJ25500 BL00
Dust Mop - Material: Cotton, Synthetic Yarn, Color: Blue, 5 in Wide
MI ITEM #
03871811
MFR #
FGJ25500 BL00
In stock
$54.67
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Zephyr Manufacturing
12463
Dust Mop - Material: Yarn, Color: Green, 5 in Wide
MI ITEM #
03897638
MFR #
12463
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGL15700 WH00
Dust Mop - Material: Yarn, Color: White, 5 in Wide
MI ITEM #
03750292
MFR #
FGL15700 WH00
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Pro-Source
09319955
36" Long x 5" Wide Yarn Blend Dust Mop Head;Snap-On, White, Looped Head, Launderable
MI ITEM #
06306806
MFR #
09319955
In stock
$54.73
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGQ41000 RD00
Dust Mop - Material: Microfiber, Color: Red, 5-1/2 in Wide
MI ITEM #
03871936
MFR #
FGQ41000 RD00
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGS29900 WH00
Wall Washer Replacement Pad -
MI ITEM #
03872017
MFR #
FGS29900 WH00
In stock
$36.33
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGQ59500 YL00
Dust Mop Frame - Quick Connect, 60 in Long, 5 in Wide
MI ITEM #
03871960
MFR #
FGQ59500 YL00
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGL15500
Dust Mop - Material: Yarn, Color: White, 5 in Wide
MI ITEM #
05177402
MFR #
FGL15500
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGE05200 WH00
Dust Mop - Material: Post Consumer Rayon/Polyester, Color: White, 5 in Wide
MI ITEM #
03871636
MFR #
FGE05200 WH00
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Zephyr Manufacturing
13236
Dust Mop - Material: Cotton Yarn, 3-1/2 in Wide
MI ITEM #
03897732
MFR #
13236
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGK15700 BL00
Kut-A-Way Dust Mop - Color: Blue, 5 in Wide
MI ITEM #
03871872
MFR #
FGK15700 BL00
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Genuine Joe
47536
Micro Fiber Dust Mop Refill - Material: Microfiber, Color: Green, 36 in Wide
MI ITEM #
07287051
MFR #
47536
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGQ74900 YL00
Dust Mop Handle - Quick Connect, Steel Material
MI ITEM #
03871995
MFR #
FGQ74900 YL00
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGK15500 BL00
Kut-A-Way Dust Mop - Color: Blue, 5 in Wide
MI ITEM #
03871870
MFR #
FGK15500 BL00
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGK15300 BL00
Kut-A-Way Dust Mop - Color: Blue, 5 in Wide
MI ITEM #
03871829
MFR #
FGK15300 BL00
Factory Order
Quote Required
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGJ25300 BL00
Dust Mop - Material: Cotton, Synthetic Yarn, Color: Blue, 5 in Wide
MI ITEM #
03871809
MFR #
FGJ25300 BL00
In stock
$35.85
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGM25500 0000
Dust Mop Frame - Snap-On, 36 in Long, 5 in Wide
MI ITEM #
03871904
MFR #
FGM25500 0000
In stock
$23.20
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGT12000 GY00
Hiduster Overhead Dusting Tool -
MI ITEM #
03872020
MFR #
FGT12000 GY00
In stock
$75.75
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGQ81000 YL00
Dust Mop - Material: Microfiber, Color: Yellow, 5-1/2 in Wide
MI ITEM #
03872000
MFR #
FGQ81000 YL00
In stock
$45.10
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Compare
Rubbermaid
FGQ41600 BL00
Dust Mop - Material: Microfiber, Color: Blue, 5.7 in Wide
MI ITEM #
03871942
MFR #
FGQ41600 BL00
In stock
$60.80
/each
Sign in
for your price
Qty
Add to Cart
Add to Cart For Quote
For Quote
Back to top
Load More Products
Showing
1-24
of
379