Motion
08625691

Pro-Source
08625691

36" Long x 3-1/4" Wide Chrome Plated Steel Dust Mop Frame - White, Clip-On
MI ITEM #06306742
MFR #08625691
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625691

36" Long x 3-1/4" Wide Chrome Plated Steel Dust Mop Frame - White, Clip-On
MI ITEM #06306742
MFR #08625691

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.70/each

Specifications

Dimensions

  • Width
    3-1/4 in

Details

  • Color
    White
  • Connector Type
    Clip-On
  • Material
    Chrome Plated Steel
  • Product Types
    Dust Mop Frame

Overview

Mfr description
624 3.25X36" PROFESS DUSTMOP UNI FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought