Motion
FGJ15300 YL00

Rubbermaid
FGJ15300 YL00

Trapper Dust Mop - Material: Yarn, Color: Yellow, 5 in Wide
MI ITEM #03871799
MFR #FGJ15300 YL00
List Price$59.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGJ15300 YL00

Trapper Dust Mop - Material: Yarn, Color: Yellow, 5 in Wide
MI ITEM #03871799
MFR #FGJ15300 YL00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$59.58/each for your price

Overview

Mfr description
FGJ15300YL00 TRAPPER 5X24 YELLOWHALFTI

Specifications

  • Dust Mop Product Type
    Dust Mop
  • Dust Mop Dust Mop Head Material
    Yarn
  • Dust Mop Mop Head End Style
    Looped End
  • Dust Mop Dust Mop Head Length
    24 in
  • Dust Mop Dust Mop Head Width
    5 in
  • Dust Mop Mop Head Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought