Overview
Mfr description
FGK15300BL00 KUT-A-WAY BLEND 5X24 BLUE
Specifications
- Dust Mop Product TypeDust Mop
- Dust Mop Mop Head End StyleCut End
- Dust Mop Dust Mop Head Length24 in
- Dust Mop Dust Mop Head Width5 in
- Dust Mop Mop Head ColorBlue
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data