Motion
FGK15500 WH00

Rubbermaid
FGK15500 WH00

Kut-A-Way Dust Mop - Material: Cotton, Color: White, 5 in Wide
MI ITEM #03871830
MFR #FGK15500 WH00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGK15500 WH00

Kut-A-Way Dust Mop - Material: Cotton, Color: White, 5 in Wide
MI ITEM #03871830
MFR #FGK15500 WH00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FGK15500WH00 KUT-A-WAY COTTON 5X36 WHITE

Specifications

  • Dust Mop Product Type
    Dust Mop
  • Dust Mop Dust Mop Head Material
    Cotton
  • Dust Mop Mop Head End Style
    Cut End
  • Dust Mop Dust Mop Head Length
    36 in
  • Dust Mop Dust Mop Head Width
    5 in
  • Dust Mop Mop Head Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought