Overview
Mfr description
FGK15800WH00 KUT-A-WAY COTTON 5X60 WHITE
Specifications
- Dust Mop Product TypeDust Mop
- Dust Mop Dust Mop Head MaterialCotton
- Dust Mop Mop Head End StyleCut End
- Dust Mop Dust Mop Head Length60 in
- Dust Mop Dust Mop Head Width5 in
- Dust Mop Mop Head ColorWhite
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data