Motion
FGL15800 WH00

Rubbermaid
FGL15800 WH00

Dust Mop - Material: Yarn, Color: White, 5 in Wide
MI ITEM #03871891
MFR #FGL15800 WH00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGL15800 WH00

Dust Mop - Material: Yarn, Color: White, 5 in Wide
MI ITEM #03871891
MFR #FGL15800 WH00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FGL15800WH00 CASTAWAY 5X60 WHITE ENV END

Specifications

  • Dust Mop Product Type
    Dust Mop
  • Dust Mop Dust Mop Head Material
    Yarn
  • Dust Mop Mop Head End Style
    Cut End
  • Dust Mop Dust Mop Head Length
    60 in
  • Dust Mop Dust Mop Head Width
    5 in
  • Dust Mop Mop Head Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text