Motion
FGQ42500 BL00

Rubbermaid
FGQ42500 BL00

Dust Mop - Material: Microfiber, Color: Blue, 5.7 in Wide
MI ITEM #03871945
MFR #FGQ42500 BL00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGQ42500 BL00

Dust Mop - Material: Microfiber, Color: Blue, 5.7 in Wide
MI ITEM #03871945
MFR #FGQ42500 BL00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FGQ42500BL00 24 WET PAD W/SCRUB

Specifications

  • Dust Mop Product Type
    Dust Mop
  • Dust Mop Dust Mop Head Material
    Microfiber
  • Dust Mop Dust Mop Head Length
    26-4/5 in
  • Dust Mop Dust Mop Head Width
    5.7 in
  • Dust Mop Mop Head Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought