Motion
FGQ43600 GR00

Rubbermaid
FGQ43600 GR00

Dust Mop - Material: Microfiber, Color: Green, 5-1/2 in Wide
MI ITEM #03871947
MFR #FGQ43600 GR00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGQ43600 GR00

Dust Mop - Material: Microfiber, Color: Green, 5-1/2 in Wide
MI ITEM #03871947
MFR #FGQ43600 GR00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FGQ43600GR00 36 DRY HALL PAD

Specifications

  • Dust Mop Product Type
    Dust Mop
  • Dust Mop Dust Mop Head Material
    Microfiber
  • Dust Mop Mop Head End Style
    Cut End
  • Dust Mop Dust Mop Head Length
    36-1/2 in
  • Dust Mop Dust Mop Head Width
    5-1/2 in
  • Dust Mop Mop Head Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought