Motion
FGQ82000 BL00

Rubbermaid
FGQ82000 BL00

Dust Mop - Material: Microfiber, Color: Blue, 5-1/2 in Wide
MI ITEM #03872001
MFR #FGQ82000 BL00
List Price$40.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FGQ82000 BL00

Dust Mop - Material: Microfiber, Color: Blue, 5-1/2 in Wide
MI ITEM #03872001
MFR #FGQ82000 BL00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.98/each for your price

Overview

Mfr description
FGQ82000BL00 11 MF WET PAD

Specifications

  • Dust Mop Product Type
    Dust Mop
  • Dust Mop Dust Mop Head Material
    Microfiber
  • Dust Mop Dust Mop Head Length
    13.7 in
  • Dust Mop Dust Mop Head Width
    5-1/2 in
  • Dust Mop Mop Head Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text