Motion
PS-125-2-WT-2

BRADY
PS-125-2-WT-2

Polyolefin Material, Thermal Transfer, 1.0000 in Print Width, 0.2350 in Print Height, 5000 Total Labels
Mi Item #03872365
MFR #PS-125-2-WT-2
Price$2,196.64/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PS-125-2-WT-2

Polyolefin Material, Thermal Transfer, 1.0000 in Print Width, 0.2350 in Print Height, 5000 Total Labels
Mi Item #03872365
MFR #PS-125-2-WT-2

Mfr description
PS-125-2-WT-2 0.125 IN (3.18 MM) DIA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,196.64/rl

Specifications

Dimensions

  • Printable Area Height
    0.2350 in
  • Printable Area Width
    1.0000 in

Details

  • Material
    Polyolefin
  • Number Of Labels
    5000
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)