Motion
PTL-23-427

BRADY
PTL-23-427

Printing Label - Vinyl Material, Thermal Transfer, 1 in Print Width, 4 in Print Height, 100 Total Labels
MI ITEM #03872529
MFR #PTL-23-427
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PTL-23-427

Printing Label - Vinyl Material, Thermal Transfer, 1 in Print Width, 4 in Print Height, 100 Total Labels
MI ITEM #03872529
MFR #PTL-23-427

Mfr description
PTL-23-427 1.000 IN X 4.000 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Printable Area Height
    4 in
  • Printable Area Width
    1 in

Details

  • Adhesive Type
    Self-Adhesive
  • Color
    Transparent/White
  • For Use With Printer
    BMP71, TLS 2200, TLS-PC Link
  • Material
    Vinyl
  • Max Service Temperature
    +140 °F °F
  • Min Service Temperature
    -40 °F °F
  • Number Of Labels
    100
  • Print Technology
    Thermal Transfer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)