Motion
31016

BRADY
31016

Cable & Wire Label & Marker - Wire Marker Label, Booklet, Vinyl Cloth Material, Black on White Color
Mi Item #03872825
MFR #31016
Price$94.17/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
31016

Cable & Wire Label & Marker - Wire Marker Label, Booklet, Vinyl Cloth Material, Black on White Color
Mi Item #03872825
MFR #31016

Mfr description
PWM-16 VINYL CLOTH PORTA-PACK REFILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.17/pk

Specifications

Details

  • Additional Details
    Dimensions, 1.56 in H x 0.22 in W
  • Color
    Black on White
  • Includes
    Porta-Pack Individual Number Ten Pack Refills
  • Label Message
    16
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    PWM-16
  • Material
    Vinyl Cloth
  • Product Form
    Booklet
  • Product Line
    Porta-Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)