1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
31060
Cable & Wire Label & Marker - Vinyl Cloth Material, Black on White Color
Mi Item #
03872869
MFR #
31060
Price
$51.18
/pk
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable and Wire Management
Cable and Wire Labels
BRADY 31060
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
31060
Cable & Wire Label & Marker - Vinyl Cloth Material, Black on White Color
Mi Item #
03872869
MFR #
31060
Mfr description
PWM-60 VINYL CLOTH PORTA-PACK REFILL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$51
.18
/pk
Add to Cart
Specifications
Details
Color
Black on White
Label Message
60
Material
Vinyl Cloth
Temperature Range
-40 to 176 °F, -40 to 80 °C
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items