Motion
31209

BRADY
31209

Cable & Wire Label & Marker - Wire Marker Label, Booklet, Vinyl Cloth Material, Black on White Color
Mi Item #03872935
MFR #31209
Price$56.98/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
31209

Cable & Wire Label & Marker - Wire Marker Label, Booklet, Vinyl Cloth Material, Black on White Color
Mi Item #03872935
MFR #31209

Mfr description
PWM-PK-9 VINYL CLOTH PORTA-PACK WM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.98/pk

Specifications

Details

  • Additional Details
    Material Number, B-500, Label Properties, Repositionable, Adhesive Type, Repositionable Rubber, Finish, Matte, Resistance Properties, Abrasion-resistant, Corrosion-resistant, Humidity-resistant, Oil-resistant, UV-resistant, Water-resistant, Weather-resistant, Application, Wire and Cable Labeling, REACH SVHC Status, Part does not contain an SVHC, REACH Candidate List Date, 04 February 2026, Country of Origin, Mexico, ECCN, EAR99, HTS Code, 3919.90.5060, National Stock Number, 7690002648060, RoHS Compliance Status, Compliant with 2011/65/EU with exemptions, UNSPSC, 39131506
  • Color
    Black on White
  • Includes
    30 markers each T1, T2, T3, L1, L2, L3, 45 markers each 1, 2, 3, A, B, C
  • Label Message
    1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    31209
  • Material
    Vinyl Cloth
  • Number Of Labels
    450
  • Product Form
    Booklet
  • Product Line
    Porta-Pack
  • Temperature Range
    -40 to 176 °F, -40 to 80 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)