Motion
31424

BRADY
31424

Cable & Wire Label & Marker - Wire Marker Label, Sheet, Vinyl Cloth Material, White Color
Mi Item #03873017
MFR #31424
Price$94.17/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
31424

Cable & Wire Label & Marker - Wire Marker Label, Sheet, Vinyl Cloth Material, White Color
Mi Item #03873017
MFR #31424

Mfr description
PWMC-WT WHITE (BLANK)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.17/pk

Specifications

Details

  • Additional Details
    Trade Name, Porta-Pack, Adhesive Type, Repositionable Rubber, Finish, Matte, Resistance Properties, Abrasion-resistant, Corrosion-resistant, Humidity-resistant, Oil-resistant, UV-resistant, Water-resistant, Weather-resistant, Minimum Application Temperature, 50 °F, 10 °C, Compatible Surface Types, Low Surface Energy, UNSPSC, 39131506, REACH SVHC Status, Part does not contain an SVHC, REACH Candidate List Date, 25 June 2025, RoHS Compliance Status, Compliant with 2011/65/EU with exemptions, Country of Origin, United States of America, ECCN, EAR99, HTS Code, 3919.90.5060
  • Color
    White
  • Includes
    Pack of 10 Sheets
  • Label Message
    Blank
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    31424
  • Material
    Vinyl Cloth
  • Number Of Labels
    450
  • Product Form
    Sheet
  • Product Line
    Porta-Pack
  • Temperature Range
    -40 to 176 °F, -40 to 80 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)