Motion
PS-125-150-WT-S

BRADY
PS-125-150-WT-S

Polyolefin Material, Thermal Transfer, 1.5000 in Print Width, 0.2350 in Print Height, 500 Total Labels
MI ITEM #03873046
MFR #PS-125-150-WT-S
Price$452.83/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
PS-125-150-WT-S

Polyolefin Material, Thermal Transfer, 1.5000 in Print Width, 0.2350 in Print Height, 500 Total Labels
MI ITEM #03873046
MFR #PS-125-150-WT-S

Mfr description
PS-125-150-WT-S 0.125 IN (3.18 MM) DIA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.83/bx

Specifications

Dimensions

  • Printable Area Height
    0.2350 in
  • Printable Area Width
    1.5000 in

Details

  • Material
    Polyolefin
  • Number Of Labels
    500
  • Print Technology
    Thermal Transfer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)