Motion
35403

BRADY
35403

Cable & Wire Label & Marker - Self-Laminating Label, Booklet, Self-laminating Vinyl Material, Clear, White Color
Mi Item #03873126
MFR #35403
Price$133.28/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
35403

Cable & Wire Label & Marker - Self-Laminating Label, Booklet, Self-laminating Vinyl Material, Clear, White Color
Mi Item #03873126
MFR #35403

Mfr description
PWC-PK-36 1.000 X 3.000 / 1.000 X 6.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.28/pk

Specifications

Details

  • Additional Details
    Material Number, B-292, Adhesive Type, Permanent Acrylic, Finish, Matte, Indoor or Outdoor Use, Outdoor Use, Compatible Surface Types, General, REACH SVHC Status, Part does not contain an SVHC, REACH Candidate List Date, 04 February 2026, Country of Origin, Mexico, ECCN, EAR99, HTS Code, 3919.90.5060, UNSPSC, 39131506
  • Color
    Clear, White
  • Includes
    15 Blank Write-On Markers (1 in x 6 in), 30 Blank Write-On Markers (1 in x 3 in)
  • Label Message
    Blank
  • Labeling Type
    Self-Laminating
  • Manufacturer Stock Number
    35403
  • Material
    Self-laminating Vinyl
  • Number Of Labels
    45
  • Product Form
    Booklet
  • Product Line
    Porta-Pack
  • Temperature Range
    -40 to 150 °F, -40 to 66 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)