Motion
35554

BRADY
35554

Write-on Cable & Wire Label or Marker - Write-On Label, Booklet, Vinyl Material, White Color
Mi Item #03873130
MFR #35554
Price$133.28/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
35554

Write-on Cable & Wire Label or Marker - Write-On Label, Booklet, Vinyl Material, White Color
Mi Item #03873130
MFR #35554

Mfr description
PWS-PK-14 0.500 IN X 1.500 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.28/pk

Specifications

Details

  • Additional Details
    Material, Self-laminating Vinyl, Height, 1.5 in, Width, 0.5 in
  • Color
    White
  • Includes
    (10) Write-On Blank
  • Label Message
    Blank
  • Labeling Type
    Write-On
  • Manufacturer Stock Number
    35554
  • Material
    Vinyl
  • Product Form
    Booklet
  • Product Line
    Porta-Pack
  • UPC_NO
    66282035554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)