Motion
13600

BRADY
13600

Printer Ribbon - Ribbon, Orange
Mi Item #03874216
MFR #13600
Price$820.89/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
13600

Printer Ribbon - Ribbon, Orange
Mi Item #03874216
MFR #13600

Mfr description
13600 CONT ORG 6.25 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$820.89/rl

Specifications

Dimensions

  • Overall Width
    6.2500 in

Details

  • Color
    Orange
  • For Use With Printer
    BBP85, PowerMark
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)