Motion
13525

BRADY
13525

Printer Ribbon - Ribbon, Black, Blue
Mi Item #03874245
MFR #13525
Price$946.94/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
13525

Printer Ribbon - Ribbon, Black, Blue
Mi Item #03874245
MFR #13525

Mfr description
13525 BLK/BLU 6 X 16P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$946.94/rl

Specifications

Dimensions

  • Overall Width
    6.2500 in

Details

  • Color
    Black, Blue
  • For Use With Printer
    BBP85, PowerMark
  • Material
    Polyester
  • Maximum Yield Per Unit
    60
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)