Motion
13531

BRADY
13531

Printer Ribbon - Ribbon, Black, Blue, Red, Yellow
Mi Item #03874292
MFR #13531
Price$667.46/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
13531

Printer Ribbon - Ribbon, Black, Blue, Red, Yellow
Mi Item #03874292
MFR #13531

Mfr description
13531 BRBY 6 X 16P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$667.46/rl

Specifications

Dimensions

  • Overall Width
    6.2500 in

Details

  • Color
    Black, Blue, Red, Yellow
  • For Use With Printer
    BBP85, PowerMark
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)