Motion
66253106101

NORTON ABRASIVES
66253106101

Gemini Cut-off Wheel - Type 1 | Type 41, 10 in Wheel Dia., 0.093 in Wheel Thickness, 5/8 in Center Hole Diameter, 30 Grit, Extra Coarse Grade, 6110 rpm
MI ITEM #03875060
MFR #66253106101
Your Price$17.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253106101

Gemini Cut-off Wheel - Type 1 | Type 41, 10 in Wheel Dia., 0.093 in Wheel Thickness, 5/8 in Center Hole Diameter, 30 Grit, Extra Coarse Grade, 6110 rpm
MI ITEM #03875060
MFR #66253106101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.33/each(List $20.28)

Overview

Mfr description
66253106101 10 X 3/32 X 5/8 GEMINI CUT O

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    30
  • Grade
    Extra Coarse
  • Reinforcement Type
    Reinforced
  • Max Rpm
    6110 rpm
  • Wheel Type
    Type 41
  • Application
    Cut-off tool
  • UPC_NO
    66253106101
  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Overall Thickness
    0.0938 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought