Motion
R6001

BRADY
R6001

Printer Ribbon - Ribbon, Black
Mi Item #03875761
MFR #R6001
Price$235.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
R6001

Printer Ribbon - Ribbon, Black
Mi Item #03875761
MFR #R6001

Mfr description
R6001 4.000 IN X 360 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.49/each

Specifications

Dimensions

  • Overall Width
    4.0000 in

Details

  • Color
    Black
  • For Use With Printer
    1244, THT models 1024, and 1344
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)