Specifications
Dimensions
- Overall Width2.0000 in
Details
- ColorWhite
- For Use With PrinterTLS 2200, TLS-PC Link
- Print TechnologyThermal Transfer
- TypeRibbon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)