Motion
32890

BRADY
32890

Cable & Wire Label & Marker - Wire Marker Label, Individual, Nylon Material, Black on White Color
Mi Item #03875814
MFR #32890
Price$162.16/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
32890

Cable & Wire Label & Marker - Wire Marker Label, Individual, Nylon Material, Black on White Color
Mi Item #03875814
MFR #32890

Mfr description
SCNC-07 CLIP SLEEVE & WIRE MARKERS COMBO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.16/pk

Specifications

Dimensions

  • Fits Wire Diameter
    0.0748 to 0.087 in; 1.9 to 2.21 mm

Details

  • Additional Details
    Trade Name, ClipSleeve, Border Color, No Border, Application, Wire and Cable Labeling, REACH SVHC Status, Part does not contain an SVHC, REACH Candidate List Date, 04 February 2026, Country of Origin, Germany, ECCN, EAR99, HTS Code, 3926.90.9989, RoHS Compliance Status, Compliant with 2011/65/EU with exemptions, UNSPSC, 39131501
  • Color
    Black on White
  • Includes
    30 markers of each legend
  • Label Message
    0 to 9
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    32890
  • Material
    Nylon
  • Number Of Labels
    300
  • Product Form
    Individual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)