Motion
32893

BRADY
32893

Cable & Wire Label & Marker - Wire Marker Label, Individual, Nylon Material, Black on White Color
Mi Item #03875817
MFR #32893
Price$191.05/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
32893

Cable & Wire Label & Marker - Wire Marker Label, Individual, Nylon Material, Black on White Color
Mi Item #03875817
MFR #32893

Mfr description
SCNC-18 CLIP SLEEVE & WIRE MARKERS COMBO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.05/pk

Specifications

Dimensions

  • Fits Wire Diameter
    0.1811 to 0.2319 in; 4.6 to 5.89 mm

Details

  • Additional Details
    Trade Name, ClipSleeve, Wire Gauge Range, 10 AWG - 8 AWG, RoHS Compliance Status, Compliant with 2011/65/EU with exemptions, REACH SVHC Status, Part does not contain an SVHC, Country of Origin, Germany, ECCN, EAR99, HTS Code, 3926.90.9989, UNSPSC, 39131501
  • Color
    Black on White
  • Includes
    30 markers of each legend
  • Label Message
    0 to 9
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    32893
  • Material
    Nylon
  • Number Of Labels
    300
  • Product Form
    Individual
  • Product Line
    ClipSleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)